• Cart

DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • POT FILLER: Wall mount design is perfect for filling large pots on the stove.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Removable cartridge
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • Solid brass construction

Elkay Avado® 4 gpm 1-Hole Pot Filler with Double Lever Handle

ELKAV4091

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Avado®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
4 gpm
GSA Approved
No
Handle Type
Lever
Height
4-3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
14-1/4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
4-3/4 in
Spout Reach
21-15/16 in
Spout Swivel
360°
Spout Type
Swing
Trim Only
No
Width
9-1/8 in

Starting at
$544.5
EACH
  • QUANTITY