DESCRIPTION

  • Bowl size: 18" x 14"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Fully undercoated
  • Gauge: 18
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Satin finish
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Lustertone® 4-Hole 1-Bowl Topmount Kitchen Sink with Rear Center Drain

ELRAD2219554

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
18 in x 14 in x 5-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
5.4 gal
Center Size
12 in
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
22 in x 19-1/2 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0461 in

Starting at
$691.26
EACH
  • QUANTITY