DESCRIPTION

  • Lustertone finish provides durable, fine linear grain
  • Premium, 18 gauge stainless steel construction
  • Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

Elkay Gourmet® 4-Hole 1-Bowl Topmount or Drop-In Kitchen Sink with Full Spray Sides and Bottom

ELRQ33224

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Multi-Family, Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 7-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Bowl Size
13-1/2 in x 16 in x 7-3/4 in
Center Size
12 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
8-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
13-1/2 in x 16 in x 7-3/4 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY