DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Dual mount: versatile design allows the sink to be installed as a top mount or undermount
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Includes CTOBG1515SS bottom grid
  • Includes one CTOBG1515SS bottom grid.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay Crosstown™ 4-Hole 2-Bowl Dualmount Kitchen Sink

EECTSRO33229RBG4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16-3/4 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
18.8 gal
Center Bowl Size
13-1/2 in x 16-3/4 in x 9 in
Center Size
12 in
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Global
Overall Sink Size
33 in x 22 in
Package Quantity
1
Right Bowl Size
16 in x 16-3/4 in x 9 in
Shape
Rectangular
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0461 in

Starting at
$573.18
EACH
  • QUANTITY