DESCRIPTION

  • 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
  • 2" thick backsplash to allow for plumbing.
  • 3-1/2" drain opening centered in each compartment.
  • 8" high, full-length backsplash with 45-degree sloped top to resist dirt and grime.
  • Bowl Size: 18" x 24" x 12 3/4"
  • Exposed surfaces blended into a lustrous satin finish.
  • Gauge of metal: 19
  • Rigidbilt®
  • Stainless steel tubular legs with cross-brace supports.
  • Steel channel-reinforced drainboards have a conical shaped pitch for drainage.

Elkay Rigidbilt® 4-Hole 3-Bowl Stainless Steel Scullery Sink

ERNSF83544

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Food Service
Bowl Size Single Or Left
18 in x 24 in x 12-3/4 in
CSA Certified
CSA B45.4
Center Bowl Size
18 in x 24 in x 12-3/4 in
Collection
Rigidbilt®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
12-3/4 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Installation Type
Floor Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 2
Number Of Bowls
3
Overall Sink Size
67 in x 29-3/4 in
Right Bowl Size
18 in x 24 in x 12.75 in

Starting at
Call for Pricing
  • QUANTITY