DESCRIPTION

  • Chrome plated, brass tailpiece: 1-1/2" x 4"
  • Stainless steel conical strainer with remote control knob and linkage

Elkay 4 in. Basket Strainer with Remote Control

ELK94

Strainer Size:

4 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
9-3/16 in
Length
4-7/16 in
Material
Stainless Steel
Strainer Size
4 in

$260.58
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment