DESCRIPTION

  • 2" drain opening.
  • 7" high, full-length backsplash with 45-degree angle sloped top.
  • Assembled in the USA
  • Easy to clean and sanitize.
  • Exposed surfaces are hand blended to a uniform finish
  • Exposed surfaces have a brushed finish.
  • Furnished with hanger and integral stainless steel support brackets.

Elkay 4 in. Hand Service Sink

ECHS1716LRS4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
12 in x 9-1/4 in x 6 in
CSA Certified
CSA B45.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
13 in
Faucet Installation
2 Hole
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
NSF Certified
Yes
NSF Specifications
NSF 2
Number Of Bowls
1
Overall Sink Size
16-3/4 in x 15-1/2 in

Starting at
$1026.19
EACH
  • QUANTITY