DESCRIPTION

  • Bowl size: 19'' X 16'' X 7 5/8''
  • Countertop mounting clips included
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Holes: 3
  • Lustertone®
  • Lustrous satin finish

Elkay Gourmet® 43 x 22 in. Stainless Steel Equal Double Bowl Top Mount Sink

ELR4322

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
19 in x 16 in x 7-1/2 in
CSA Certified
CSA B45.4
Capacity
18.7 gal
Center Bowl Size
19 in x 16 in x 7-1/2 in
Center Size
4 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
43 in x 22 in
Package Quantity
1
Right Bowl Size
19 in x 16 in x 7-1/2 in
Side Spray
No
Sink Size Range
Greater than 35 in
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY