DESCRIPTION

  • Auto water shutoff on bottle filler
  • Easy touch controls on cooler, sensor activation on bottle filler
  • Flexi-Guard StreamSaver bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms and reduce water waste.
  • Green Ticker™ counts number of plastic water bottles saved from waste
  • GreenSpec® listed high-efficiency refrigeration system
  • Includes 3000 gallon capacity WaterSentry® Plus filtration
  • Includes Flexi-Guard® safety bubbler
  • Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Rated for indoor use.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.

Elkay EzH2O® 44-1/8 in. 8 gph Bottle Filling Station with Bi-Level Cooler

ELZSTLG8WSSK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
4.2
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
GSA Approved
Yes
Height
39-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-3/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Refrigerant
R-134A
Self Contained Refrigerant
No
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
360
Width
19 in

Starting at
Call for Pricing
  • QUANTITY