This product requires certification to purchase.

45 in. Undermount Quartz Double Bowl Workstation Kitchen Sink in Sand

Elkay

45 in. Undermount Quartz Double Bowl Workstation Kitchen Sink in Sand

  • Fast #
  • Part #EELXULB4522WSN0
  • Item #14232019
  • Manufacturer Part #ELXULB4522WSN0
4.7 out of 5 Customer Rating
Brand image
Elkay

45 in. Undermount Quartz Double Bowl Workstation Kitchen Sink in Sand

  • Fast #
  • Part #EELXULB4522WSN0
  • Item #14232019
  • Manufacturer Part #ELXULB4522WSN0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Elkay's lifetime warranty
  • Constructed of quartz composite
  • Undermount installation - sink will install under the countertop
  • Sink features dual basins with a 60/40 split
  • Center drain location provides optimal draining capability
  • Basket strainer and basin rack included
  • Sound absorbent construction prevents dish clatter and under cabinet condensation
  • Keep clutter out of view with an exclusive ledge that also allows elevated drying. Includes a shelf to hold soaps, sponges and brushes
  • Slide accessories along the built-in ledge to optimize your workspace; go from meal prep to clean up in seconds
  • Made of natural quartz sand, the hardest component of granite, these durable sinks are impact resistant to your toughest tasks
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-5/8 in
Length
45 in
Sink Bowl Size, Left
16-9/16 in x 17-1/16 in x 9-1/2 in
Sink Size Range
Greater than 36 in
Width
19 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Sand
Drain Location
Center
Number of Bowls
2
Number of Holes
No Hole
Sink Installation Type
Undermount
Sink Material
Quartz
Warranty & Product Information
Origin
Global
Type
EELXULB4522WSN0
UPC
094902176024