DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Drain opening: 3 1/2"
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Holes: 6
  • Lustrous highlighted satin finish
  • MADE IN THE USA: This Elkay product is proudly made in the USA.

Elkay Gourmet® 46 x 22 in. Stainless Steel Triple Bowl Top Mount Sink

ELTR4622

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 7-5/8 in
CSA Certified
CSA B45.4
Capacity
19.7 gal
Center Bowl Size
13-1/2 in x 16 in x 7-5/8 in
Center Size
4 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
6 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
3
Origin
Domestic
Overall Sink Size
46 in x 22 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 7-5/8 in
Side Spray
No
Sink Size Range
Greater than 35 in
Thickness
0.0461 in

Starting at
$1734.3
EACH
  • QUANTITY