DESCRIPTION

  • Exposed surfaces are hand blended to a uniform finish
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Made in the USA
  • Premium, 18 gauge, type 304 stainless steel construction
  • Sound Guard® sound deadening

Elkay Gourmet® 5-1/2 in. 2-Bowl Stainless Steel Kitchen Sink

ELRAD3321553

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 5-3/8 in
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
33 in x 21-1/4 in
Right Bowl Size
13-1/2 in x 16 in x 5-3/8 in
Sink Size Range
31 in - 35 in

Starting at
$996.3
EACH
  • QUANTITY