5 in. Stainless Steel Hose Hanger Assembly for EFS Models Floor Sinks
5 in. Stainless Steel Hose Hanger Assembly for EFS Models Floor Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stainless steel wall mount hose hanger.
- 5" (127mm) long x 3-1/2" (89mm) high.
- 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
Specifications
- Application:
- Classroom, Foodservice, Healthcare, Hospitality, Office
- Brand Model Compatibility:
- EFS Models Floor Sinks
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-19/100 in
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Material:
- Stainless Steel
- Product Type:
- Accessory
- UPC:
- 094902035826
- Width:
- 1-3/16 in