DESCRIPTION

  • ADA compliant when properly installed
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Includes CTOBG1315SS bottom grid
  • Includes one CTOBG1315SS bottom grid.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Crosstown™ 6 in. 2-Bowl Stainless Steel Universal Kitchen Sink

EECTSRAD33226BG

Faucet Installation:

1 Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14-3/4 in x 16-3/4 in x 6 in
CSA Certified
CSA B45.4
Capacity
12.4 gal
Center Bowl Size
14-3/4 in x 16-3/4 in x 6 in
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Dual Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Global
Overall Sink Size
33 in x 22 in
Package Quantity
1
Right Bowl Size
14-3/4 in x 16-3/4 in x 6 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0461 in

Starting at
$655.18
EACH
  • QUANTITY