DESCRIPTION

  • 3-1/2" drain opening.
  • Assembled in the USA
  • Exposed surfaces are blended by hand to a uniform lustrous finish.
  • Exposed surfaces are hand blended to a uniform finish
  • Features a high backsplash and slanted front
  • KIT INCLUDES: EWMA6020 sink, three LK940GN05T4H faucets, and one LK18B drain; save time having to purchase each piece separately.
  • Square rim corners.
  • Vandal-resistant
  • ƒFurnished with wall hanger and stainless steel support brackets.

Elkay 60 x 20 in. Complete Wash Sink

EEWMA6020C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
Application
Hand Wash, Scrub
Bowl Size Single Or Left
60 in x 20 in x 8 in
CSA Certified
CSA B125.1, CSA B125.2, CSA B45.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
14
IAPMO Listed
Yes
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number Of Bowls
1
Overall Sink Size
60 in x 20 in

Starting at
Call for Pricing
  • QUANTITY