60 x 24 in. 304 Stainless Steel and Galvanized Steel Standard Equipment Stand with Under Shelf

You last purchased this on
 
Elkay

60 x 24 in. 304 Stainless Steel and Galvanized Steel Standard Equipment Stand with Under Shelf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

60 x 24 in. 304 Stainless Steel and Galvanized Steel Standard Equipment Stand with Under Shelf

  • Fast #
  • Part #ESES24S60STSX
  • Item #7368192
  • Manufacturer Part #SES24S60-STSX
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18 gauge, 400 series stainless steel undershelf.
  • Features 2" turn up on three sides.
  • High quality 16 gauge, type 300 series stainless steel.
  • Carries NSF certification for foodservice application.
  • Stainless steel legs with adjustable bullet feet.
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
16 ga
Height:
24 in
Length:
60 in
Material:
Galvanized, Stainless Steel
Material Type:
304
NSF Certified:
Yes
Origin:
Global
Product Type:
Shelf
Size:
60 in x 24 in x 24 in
Weight Capacity:
462 lb
Width:
24 in