DESCRIPTION

  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: baskets are sized to fit specific Elkay sinks
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Includes removable stainless steel dish rack for air drying dishes
  • Specially designed feet protect sink bottom to keep it looking great

Elkay 7-1/16 in. Rinsing Basket

ELKWRB1518

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Dishwasher Safe
No
GSA Approved
No
Height
7-1/16 in
IAPMO Listed
No
Length
12-1/16 in
Material
Stainless Steel
Origin
Global
Package Quantity
1
Side Spray
No
Width
15-13/16 in

Starting at
$175.44
EACH
  • QUANTITY