DESCRIPTION

  • Apron front design: the sink material is extended to the front panel of the sink, adding a stylish design element to coordinate with your kitchen
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Includes ELUHF2520 sink, LKWOBG2115SS bottom grid, LK99 drain
  • KIT INCLUDES: ELUHF2520 sink, LKWOBG2115SS bottom grid, LK99 drain; save the time of having to purchase each item separately.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

Elkay Gourmet® 7-7/8 in. Stainless Steel Undermount Kitchen Sink

EELUHF2520DBG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
21 in x 15-3/4 in x 7-7/8 in
CSA Certified
CSA B45.4
Capacity
10.7 gal
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
25 in x 20-1/2 in
Package Quantity
1
Side Spray
No
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY