DESCRIPTION

  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: baskets are sized to fit specific Elkay sinks
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Includes removable stainless steel dish rack for air drying dishes
  • Specially designed feet protect sink bottom to keep it looking great

Elkay 7 in. Rinsing Basket

ELKWRB1819

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Dishwasher Safe
No
GSA Approved
No
Height
7 in
IAPMO Listed
No
Length
17 in
Material
Stainless Steel
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$162.54
EACH
  • QUANTITY