DESCRIPTION

  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • 4" HOLE SPREAD: Faucets designed to be installed using 4" hole spread.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Removable cartridge

Elkay 2-Hole Deckmount Scrub or Handwash Flexible Spout Entertainment Faucet

ELKD24898BHC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Height
9 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
12-1/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
8-1/4 in
Spout Reach
4 in
Spout Swivel
90°
Spout Type
Arc, Swing
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

Starting at
$295.6
EACH
  • QUANTITY