DESCRIPTION

  • Fits bowl size: 7 1/2"×15 3/4"
  • Hardwood with removable stainless steel mesh strainer
  • Overall size: 8 3/8"×16 13/16"

Elkay 8-3/8 in. Hardwood Cutting Board

ECBS715

Length:

8-3/8 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Dishwasher Safe
No
GSA Approved
No
Height
3/4 in
IAPMO Listed
No
Length
8-3/8 in
Material
Hardwood
Width
16-13/16 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.