DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • Handle length: 2-3/5"
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Removable cartridge
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.

Elkay 1-Hole Deckmount Faucet with Single Lever Handle

ELKD20858C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Height
11-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
8-5/8 in
Spout Reach
5 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
6-1/50 in

Starting at
$399.33
EACH
  • QUANTITY