DESCRIPTION

  • Easy-touch front push bar activation
  • Exclusive Flexi-guard® safety bubbler utilizes an infused anti-microbial pliable material to prevent accidental mouth injuries
  • Extra deep basin minimizes splashing and features an integral drain
  • Versatile bi-level design allows for standard high-left/low-right or alternate low-left/high-right installation

Elkay 8 gal. Bi- Level ADA Water Cooler

EEZTL8LC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Color Finish
Light Grey Granite
Color Finish Category
Greys
Depth
19 in
Flow Rate
8 gph
Height
25-5/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-3/4 in
Material
Galvanized Steel, Plastic, Rubber, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Refrigerant
R-134A
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

Starting at
$1216.32
EACH
  • QUANTITY