DESCRIPTION

  • Capacity of 50° F drinking water, based upon 80° F inlet water and 90° F ambient
  • Chilling capacity is 7.6 gph
  • Flexi-Guard® safety bubbler
  • Self contained

Elkay 8 gal. Wall- Mount Complete Water Cooler

EEWCA8L1Z

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5.5
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Color Finish
Grey
Color Finish Category
Greys
Depth
14 in
Flow Rate
7.6 gph
Height
22 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Refrigerant
HFC-134a
Self Contained Refrigerant
Yes
UL Listed
Yes
Watts
420
Width
14-1/2 in

Starting at
$1085.28
EACH
  • QUANTITY