DESCRIPTION

  • Auto 20-second shut-off (bottle filler)
  • Includes lower hinged panel for easy access and servicing
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • No-touch, sensor-activated operation
  • Rated for indoor use.
  • Real drain system eliminates standing water
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste

Elkay EzH2O® 8 gph ADA In-Wall Bottle Filling Station

EEZWSM8K

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
CSA Certified
CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
Height
40-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
19-3/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Volts
115V
Watts
370
Width
3-1/2 in

Starting at
$2093.28
EACH
  • QUANTITY