DESCRIPTION

  • Water cooler portion only for a bottle filler-water cooler combo

Elkay EzH2O® 8 gph Cooler Kit with Filter

ELZS8WSL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA B45.4
Collection
EzH2O®
Color Finish
Light Grey
Color Finish Category
Greys
Flow Rate
8 gph
Height
39-7/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18-3/8 in
Material
Stainless Steel
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 42, NSF 53, NSF 61
UL Listed
Yes
Volts
115V
Watts
18
Width
19 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS