DESCRIPTION

  • Easy-touch front and side push bar controls (Cooler)
  • Flexi-Guard® Stream Saver™ bubbler
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Rated for indoor use.
  • Real drain system eliminates standing water
  • Sanitary, touchless activation with auto 20-second shut-off (Bottle Filler)
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste

Elkay EzH2O® 8 gph. Electric Cooler Wall- Mount Water Fountain

EEZS8WSSK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
Height
39-3/50 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18-3/8 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

Starting at
Call for Pricing
  • QUANTITY