8 gph Wall- Mount Single ADA Water Cooler

You last purchased this on
 
Elkay

Flexi-Guard® 8 gph Wall- Mount Single ADA Water Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Flexi-Guard® 8 gph Wall- Mount Single ADA Water Cooler

  • Fast #
  • Part #EEZS8L
  • Item #1607413
  • Manufacturer Part #EZS8L
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Electronic bubbler push bars for easy activation.
  • Attractive, contemporary design matches modern architecture.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
5
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Classroom
Built-In Water Filter:
No
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
Flexi-Guard®
Color Finish Category:
Greys
Color Finish Name:
Light Grey Granite
Flow Rate:
8 gph
Height:
19-13/16 in
IAPMO Listed -:
Yes
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
18-3/8 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
2
Origin:
Domestic
Phase:
Single Phase
Product Type:
Cooler
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Side Spray:
No
Sink Installation Type:
Drop-in, Sink Kits
Style:
Modern
Type:
EEZS8L
UL Listed:
UL 399
Volts:
115V
Water Outlet Connection Size:
1-1/4 in
Watts:
370 W
Weight:
44 lb
Width:
19 in