DESCRIPTION

  • Assembled in USA
  • Bottle filler features sanitary no-touch sensor activation with 20 second automatic shut-off
  • Green Ticker™ counts bottles saved from waste
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Rated for indoor use.
  • Real drain system eliminates standing water
  • Real drain system eliminates standing water.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • WaterSentry® filtration system

Elkay EzH2O® 8 gph In-Wall Fountain

ELZWSM8K

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
Built-In Water Filter
Yes
CSA Certified
CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
Height
40-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
19-3/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Refrigerant
R-134A
UL Listed
Yes
Volts
115V
Watts
370
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY