8 gph Chiller in Galvanized Steel
8 gph Chiller in Galvanized Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Allows flexible installation location of refrigeration - up to 15 feet from dispensing location.
- Converts any drinking fountain into a water cooler.
- Ideal for permanently wired applications.
- Rated for indoor use.
- Fully enclosed for safe mounting anywhere.
- Provides cool water for most two station applications.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- Application:
- Healthcare
- CSA Certified:
- CSA C22.2 No. 120
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- Depth:
- 12-3/4 in
- Flow Rate:
- 8 gph
- Height:
- 17-3/8 in
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 13-1/4 in
- Material:
- CuVerro Antimicrobial Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Origin:
- Domestic
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Type:
- EECH8
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 370 W
- Weight:
- 47 lb
- Width:
- 10-1/4 in