DESCRIPTION

  • Attractive, contemporary design matches modern architecture
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Integrated drain reduces debris accumulation and is easy to clean
  • Rated for indoor use
  • Touchless, sensor-activated unit is designed for easy use and improved hygiene
  • Vinyl clad finish is durable and attractive

Elkay 8 gph. Single ADA Water Cooler

EEZO8L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Color Finish
Grey
Color Finish Category
Greys
Depth
19 in
Flow Rate
8 gph
Height
19-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18-3/8 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Refrigerant
HFC-134a
Self Contained Refrigerant
Yes
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

Starting at
Call for Pricing
  • QUANTITY