DESCRIPTION

  • Classic design stainless steel cooler provides an attractive and durable product
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Durable construction withstands abusive environments and resists stains
  • Tamper-resistant fasteners help protect against vandalism
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering
  • Rated for indoor or outdoor use

Elkay 8 gph. Vandal Resistant Wall- Mount Bi- Level ADA Cooler with Tamper- Resistant Pushbutton and One- Piece Bubbler

EVRCTL8SC

Manufacturer Part #: VRCTL8SC

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
Built-In Water Filter
No
Depth
18-5/8 in
Flow Rate
8 gph
Height
27-1/8 in
Indoor Outdoor
Indoor/Outdoor
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Refrigerant
HFC-134a
Self Contained Refrigerant
Yes
Side Spray
No
Type
EVRCTL8SC
Vandal Resistant
Yes
Volts
115V
Width
36-5/16 in

Print