• Cart

DESCRIPTION

  • Classic design stainless steel cooler provides an attractive and durable product
  • Durable construction withstands abusive environments and resists stains
  • High-performance compressor and insulation greatly reduce energy consumption
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Rated for indoor or outdoor use
  • Tamper-resistant fasteners help protect against vandalism
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering

Elkay 8 gph. Wall- Mount Water Cooler

EVRCGRN8

Length:

36-5/16 in

SPECIFICATIONS

ADA Compliant
Yes
AMP
4.5
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-5/8 in
Flow Rate
8 gph
Height
27 in
Installation Type
Wall Mount
Length
36-5/16 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
Yes
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
260
Width
18-5/8 in

Starting at
$1,863.12
EACH
  • QUANTITY