DESCRIPTION

  • Assembled in USA
  • Bottle filler features sanitary no-touch sensor activation with 20 second automatic shut-off
  • Easy-touch front and side push bar controls
  • Features Flexi-Guard® vandal-resistant bubbler
  • Green Ticker™ counts the quantity of bottles saved
  • Provides a water cooler and bottle filling station in a consolidated space
  • Rated for indoor use.
  • Real drain system eliminates standing water

Elkay EzH2O® 8 gph Water Cooler Less Filter

EEZS8WSLK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Grey
Color Finish Category
Greys
Flow Rate
8 gph
Height
39-3/50 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18-3/8 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

Starting at
Call for Pricing
  • QUANTITY