DESCRIPTION

  • Designed specifically for use with non-refrigerated SwirlFlo® fountains
  • Hinged door for easy servicing
  • Includes WaterSentry® Plus filter
  • Includes mounting frame for quick and simple installation
  • Integrated silver ion anti-microbial protection in key areas
  • Quick fill rate: 1.1 gpm (bottle filler)
  • Rated for indoor use.
  • Real drain system eliminates standing water.
  • Sanitary, no-touch, sensor activation with automatic 30-second shut-off timer
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste and LED visual filter monitor shows when replacement is necessary

Elkay EzH2O® 8 gpm Wall Mount Recessed Filling Station

ELZWSM8PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
Height
40-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
19-3/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
UL Listed
Yes
Volts
115V
Watts
370
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY