8 in. Arc Tube Small Nut Spout for LK940AT08L2H Centerset Wall Mount Faucet
8 in. Arc Tube Small Nut Spout for LK940AT08L2H Centerset Wall Mount Faucet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Classroom, Healthcare, Hospitality, Office
- Brand Model Compatibility:
- LK940AT08L2H Centerset Wall Mount Faucet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Product Type:
- Accessory
- Side Spray:
- No
- Spout Reach:
- 8 in
- Spout Type:
- Arc
- Trim Only:
- No
- WaterSense Labeled:
- No