DESCRIPTION
- 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
- Includes: 2.2 gpm and .5 gpm inserts
- Low flow
- SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
- Solid brass construction
- Spout swing restriction pin
- Vandal resistant aerator installed: 1.5 gpm
Elkay Concealed Deck Faucet
ELK800GN04L2
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A112.18.1
- ASME Specifications
- ASME A112.18.1
- Application
- Hand Wash
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- Quarter Turn Ceramic Disc
- Center Size
- 8 in
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 3 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 2.2 gpm
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Number of Handles
- Two Handle
- Spout Height
- 5-1/2 in
- Spout Reach
- 3-5/8 in
- Spout Type
- Swing
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday