DESCRIPTION

  • 1/2" ADJUSTABLE INLETS: Allows for flexibility when installing faucet.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • Adjustable inlets: 1/2"
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • Solid brass construction
  • Spout swing restriction pin

Elkay Wall Mount Bucket Hook Rough

ELK940BR03L2H

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Reach
6 in
Spout Type
Bucket Hook
Trim Only
No
WaterSense Labeled
No

Starting at
$299.81
EACH
  • QUANTITY