8 oz. Rejuvenator

You last purchased this on
 
Elkay

8 oz. Rejuvenator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

8 oz. Rejuvenator

  • Fast #
  • Part #ELKEG250
  • Item #7105757
  • Manufacturer Part #LKEG250
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • Keep the rich hues of Elkay quartz sinks vibrant by using our rejuvenator as a polish from time to time.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Multi-Family
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
7-1/4 in
Length:
2-1/2 in
Material:
CuVerro Antimicrobial Copper
Number of Bowls:
1
Origin:
Domestic
Product Type:
Accessory
Side Spray:
No
Sink Installation Type:
Drop-in
Size:
8 oz
Weight:
0.5 lb
Width:
2-1/2 in