DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 2".
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • Lustrous satin finish
  • No faucet drilling
  • Optional accessories: Drain: LK36, LK8 or LK9
  • Template included

Elkay The Mystic® 9 in. Round Undercounter Sink

EELUH9

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
9 in x 9 in x 4-3/4 in
CSA Certified
CSA B45.4
Capacity
0.8 gal
Collection
The Mystic®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
4-3/4 in
Drain Location
Center
Drain Opening
2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
11-3/8 in x 11-3/8 in
Package Quantity
1
Side Spray
No
Thickness
0.0461 in

Starting at
$223.04
EACH
  • QUANTITY