90 Degree Stainless Steel Mounting Kit

You last purchased this on
 
Elkay

90 Degree Stainless Steel Mounting Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

90 Degree Stainless Steel Mounting Kit

  • Fast #
  • Part #ELKMK462
  • Item #1884390
  • Manufacturer Part #LKMK462
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For wall faucets
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Classroom, Healthcare, Hospitality, Office
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Mounting Kit
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Number of Bowls:
1
Origin:
Global
Product Type:
Replacement Part
Side Spray:
No
Sink Installation Type:
Drop-in