DESCRIPTION

  • Heavy Gauge Steel
  • In-Wall Carrier
  • Shipping Weight:36 lbs.
  • Supports up to 300 lbs

Elkay Accessory - Black In Wall Carrier

EML100

Length:

44-1/8 in

SPECIFICATIONS

ADA Compliant
No
Application
Healthcare, Hospitality, Office
Color Finish
Black
Color Finish Category
Blacks
Height
20-3/4 in
Length
44-1/8 in
Width
2-3/4 in

Starting at
$644.18
EACH
  • QUANTITY