DESCRIPTION

  • Bottom cover plate conceals plumbing and internal components
  • Composite material withstands the harshest environments
  • Durable and nonporous fountain provides an attractive and safe product
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Rated for indoor or outdoor use, and appropriate for environments caustic to stainless steel

Elkay Soft Sides® ADA Drinking Fountain

EEDFP214RC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
Soft Sides®
Color Finish
White
Color Finish Category
Whites
Height
7-1/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
13-3/4 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
UL Listed
Yes
Watts
2.5
Width
18-1/4 in

Starting at
$1073.52
EACH
  • QUANTITY