DESCRIPTION

  • Bottom cover plate conceals plumbing and internal components
  • Contoured fountain provides an attractive and safe product
  • Freeze-resistant models extend outdoor usage season
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Rated for indoor or outdoor use
  • Stainless steel finish is corrosion resistant and attractive
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering

Elkay Soft Sides® ADA Wall- Mount Bi- Level Drinking Fountain

EEDFP217FPK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
Soft Sides®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Gauge
18
Height
19-3/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
38-1/2 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Width
18-7/8 in

Starting at
$2931.6
EACH
  • QUANTITY