3-Hole 1-Bowl Stainless Steel Top Mount Lavatory Sink in Lustertone
Asana® 3-Hole 1-Bowl Stainless Steel Top Mount Lavatory Sink in Lustertone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- DRAIN OPENING: Sink drain opening measures 1-1/2".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Basin Depth:
- 6-1/4 in
- Basin Length:
- 17 in
- Basin Width:
- 11-3/8 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Asana®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 6-1/4 in
- Drain Diameter:
- 1-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 6-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Self-rimming/Drop-in
- Length:
- 20-3/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Oval
- Side Spray:
- No
- Sink Bowl Size:
- 17-1/2 in x 11-3/8 in x 6-1/4 in
- Sink Depth:
- 6-1/4 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-3/8 in x 16-7/8 in
- Thickness:
- 0.0460 in
- Vessel Only:
- Yes
- Weight:
- 9 lb
- Width:
- 16-7/8 in