Dual Mount Basin in Hammered Mirror

You last purchased this on
 
Elkay

Asana® Dual Mount Basin in Hammered Mirror

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Asana® Dual Mount Basin in Hammered Mirror

  • Fast #
  • Part #ESCF1611SH
  • Item #1775483
  • Manufacturer Part #SCF1611SH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hammered Mirror Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • INCLUDES: Overflow Assembly.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
Basin Depth:
6-1/2 in
Basin Length:
14-1/2 in
Basin Width:
9-1/2 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Asana®
Color Finish Category:
Stainless Steel
Color Finish Name:
Hammered Mirror
Depth:
6-1/2 in
Drain Diameter:
1-1/2 in
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
Faucet Included:
No
GSA Approved:
No
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
6-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Self-rimming/Drop-in, Undermount
Length:
17 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Pedestal Only:
No
Product Type:
Basin
Shape:
Oval
Side Spray:
No
Sink Bowl Size:
14-1/2 in x 9-1/2 in x 6-1/2 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17 in x 12 in
Thickness:
0.0461 in
Vessel Only:
No
Volts:
115V
WaterSense Labeled:
No
Watts:
370 W
Weight:
6.38 lb
Width:
12 in