14-3/8 x 14-3/8 in. Round Undermount Bathroom Sink in Lustrous Satin

You last purchased this on
 
Elkay

Asana® 14-3/8 x 14-3/8 in. Round Undermount Bathroom Sink in Lustrous Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Asana® 14-3/8 x 14-3/8 in. Round Undermount Bathroom Sink in Lustrous Satin

  • Fast #
  • Part #EELUH12
  • Item #1679941
  • Manufacturer Part #ELUH12
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Satin Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DRAIN OPENING: Sink drain opening measures 2".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z402
ASME:
ASME A112.19.3
Application:
Residential
Basin Depth:
6 in
Basin Length:
12 in
Basin Width:
12 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
2.0 gal
Collection:
Asana®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Depth:
6 in
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Gauge (metal):
18 ga
Height:
6 in
IAPMO Listed -:
Yes
Length:
14-3/8 in
Material Type:
304
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Overflow Included:
No
Shape:
Round
Sink Bowl Size:
12 in x 12 in
Sink Depth:
6 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Style:
Traditional
Thickness:
0.0461 in
Weight:
3.85 lb
Width:
14-3/8 in