14-3/8 x 14-3/8 in. Round Undermount Bathroom Sink in Lustrous Satin
Asana® 14-3/8 x 14-3/8 in. Round Undermount Bathroom Sink in Lustrous Satin
Frequently Purchased Together
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- CABINET SIZE: Minimum cabinet size for this sink is 18".
- LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
- DRAIN OPENING: Sink drain opening measures 1-1/2".
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- INCLUDES: LKF295 overflow Assembly.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Basin Depth:
- 6 in
- Basin Length:
- 12 in
- Basin Width:
- 12 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 1.2 gal
- Collection:
- Asana®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 6 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Length:
- 14-3/8 in
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Overflow Included:
- Yes
- Shape:
- Round
- Sink Bowl Size:
- 12 in x 12 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Style:
- Traditional
- Thickness:
- 0.0460 in
- Weight:
- 5 lb
- Width:
- 14-3/8 in