19-1/2 x 13-5/16 in. Oval Undermount Bathroom Sink in Lustrous Satin

You last purchased this on
 
Elkay

Asana® 19-1/2 x 13-5/16 in. Oval Undermount Bathroom Sink in Lustrous Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Asana® 19-1/2 x 13-5/16 in. Oval Undermount Bathroom Sink in Lustrous Satin

  • Fast #
  • Part #EELUH1811
  • Item #4698150
  • Manufacturer Part #ELUH1811
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Satin Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • INCLUDES: LKF293 overflow Assembly.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
Basin Depth:
6-1/4 in
Basin Length:
17-1/2 in
Basin Width:
11-3/8 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Asana®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Depth:
6-1/4 in
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Gauge (metal):
18 ga
Height:
6-1/4 in
IAPMO Listed -:
Yes
Length:
19-1/2 in
Material Type:
304
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
No
Shape:
Oval
Sink Bowl Size:
17-1/2 in x 11-3/8 in
Sink Depth:
6-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Thickness:
0.0460 in
Weight:
3 lb
Width:
13-5/16 in