Undermount Bathroom Sink in Antique Hammered
Asana® Undermount Bathroom Sink in Antique Hammered
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 11-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl size:13 5/8" x 10 1/8"
- No faucet drilling
- 18 gauge, type 304 nickel bearing stainless steel
- LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
- Fully undercoated
- Lustrous highlighted satin finish
- Includes overflow assembly
- 1 1/2" drain opening
- ABOUT ELKAY: Elkay has been family-owned and -operated since 1920. We offer high-quality plumbing products to make your daily routines easier.
- CABINET SIZE: Minimum cabinet size for this sink is 24".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.12
- Collection:
- Asana®
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Hammered Copper
- Depth:
- 6-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 6-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 19 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Pedestal Only:
- No
- Shape:
- Oval
- Side Spray:
- No
- Sink Bowl Size:
- 17 in x 14 in x 6-1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 16 in
- Thickness:
- 0.0460 in
- Vessel Only:
- Yes
- Width:
- 16 in